Welcome to Würth Slowakia For trade customers only

Button-head rivet

DIN 124 steel plain
RIV-DIN124-16X45

Art.-no. 0922101645

EAN 4046778846927

Price for selected packaging unit
Button-head rivet

Art.-no. 0922101645

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 124, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

16 mm

Sleeve outside diameter (d2)

15.2 mm

Length (l1)

45 mm

Head diameter (dk)

25 mm

Head height (k1)

10 mm

Material

Steel

Surface

Plain

DIN

124

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information