Button-head rivet
DIN 660 aluminium
RIV-DIN660-ALU-4X14
Art.-no.
0922350414
EAN 4048539039418
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, plain aluminium
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4 mm |
Sleeve outside diameter (d2) | 3.87 mm |
Length (l1) | 14 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.4 mm |
Material | Aluminium |
Surface | Plain |
DIN | 660 |