Button-head rivet
DIN 660 aluminium
RIV-DIN660-ALU-4X6
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 4 mm |
Sleeve outside diameter (d2) | 3.87 mm |
Länge (l1) | 6 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.4 mm |
Werkstoff | Aluminium |
Oberfläche | Plain |
DIN | 660 |
Datasheets(X)
CAD data (available after login)