Button-head rivet
DIN 660 aluminium
RIV-DIN660-ALU-5X8
Art.-no.
0922350508
EAN 4038898106616
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, plain aluminium
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 5 mm |
Sleeve outside diameter (d2) | 4.82 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 8.8 mm |
Head height (k1) | 3 mm |
Material | Aluminium |
Surface | Plain |
DIN | 660 |