Button-head rivet
DIN 660 brass
RIV-DIN660-BRS-3X10
Art.-no.
0922330310
EAN 4046778621258
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, brass, bare
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Sleeve outside diameter (d2) | 2.87 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 5.2 mm |
Head height (k1) | 1.8 mm |
Material | Brass |
Surface | Plain |
DIN | 660 |