Welcome to Würth Slowakia For trade customers only

Button-head rivet

DIN 660 brass
RIV-DIN660-BRS-3X22

Art.-no. 0922330322
EAN 4038898240716

Price for selected packaging unit
Button-head rivet

Art.-no. 0922330322

Price for selected packaging unit
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 660, brass, bare
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3 mm

Sleeve outside diameter (d2)

2.87 mm

Length (l1)

22 mm

Head diameter (dk)

5.2 mm

Head height (k1)

1.8 mm

Material

Brass

Surface

Plain

DIN

660

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information