Button-head rivet
DIN 660 copper
RIV-DIN660-CU-2X4,5
Art.-no.
0922340245
EAN 4038898122890
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, copper
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2 mm |
Sleeve outside diameter (d2) | 1.87 mm |
Length (l1) | 4.5 mm |
Head diameter (dk) | 3.5 mm |
Head height (k1) | 1.2 mm |
Material | Copper |
Surface | Plain |
DIN | 660 |