Button-head rivet
DIN 660 copper
RIV-DIN660-CU-3X20
Art.-no.
0922340320
EAN 4047376167490
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, copper
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Sleeve outside diameter (d2) | 2.87 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 5.2 mm |
Head height (k1) | 1.8 mm |
Material | Copper |
Surface | Plain |
DIN | 660 |