Button-head rivet
DIN 660 steel plain
RIV-DIN660-ST-3X4
Art.-no.
0922300304
EAN 4024835738620
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Sleeve outside diameter (d2) | 2.87 mm |
Length (l1) | 4 mm |
Head diameter (dk) | 5.2 mm |
Head height (k1) | 1.8 mm |
Material | Steel |
Surface | Plain |
DIN | 660 |