Button-head rivet
DIN 660 steel plain
RIV-DIN660-ST-3X5
Art.-no.
0922300305
EAN 4024835528498
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Sleeve outside diameter (d2) | 2.87 mm |
Length (l1) | 5 mm |
Head diameter (dk) | 5.2 mm |
Head height (k1) | 1.8 mm |
Material | Steel |
Surface | Plain |
DIN | 660 |