Button-head rivet
DIN 660 steel plain
RIV-DIN660-ST-3X8
Art.-no.
0922300308
EAN 4045727273142
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Sleeve outside diameter (d2) | 2.87 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 5.2 mm |
Head height (k1) | 1.8 mm |
Material | Steel |
Surface | Plain |
DIN | 660 |