Welcome to Würth Slowakia For trade customers only

Button-head rivet

DIN 660 steel plain
RIV-DIN660-ST-4X25

Art.-no. 0922300425
EAN 4045727029602

Price for selected packaging unit
Button-head rivet

Art.-no. 0922300425

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 660, plain steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Sleeve outside diameter (d2)

3.87 mm

Length (l1)

25 mm

Head diameter (dk)

7 mm

Head height (k1)

2.4 mm

Material

Steel

Surface

Plain

DIN

660

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information