Button-head rivet
DIN 660 steel plain
RIV-DIN660-ST-5X45
Art.-no.
0922300545
EAN 4061976255845
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, plain steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Sleeve outside diameter (d2) | 4.82 mm |
Length (l1) | 45 mm |
Head diameter (dk) | 8.8 mm |
Head height (k1) | 3.0 mm |
Material | Steel |
Surface | Plain |
DIN | 660 |