CEE combo wall box 250/400 V, 6H
Plug-in connector, CEE combination, wall socket
WLSKT-CEE-COMBO-5PIN-16A-SAFEPLG
Art.-no.
0969750516
EAN 4038898092018
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Including grounding contact socket
- Screw lock for housing
- 32 A variant with device fuse for earthing contact socket (micro-fuse, 10 A, slow-blowing)
Product information
Datasheets(X)
Application area
For indoor and outdoor use
Number of electrical poles | 5 PCS |
Nominal current | 16 A |
Nominal voltage | 400 V/AC |
Colour | Red |
IP protection class | IP 44 |
Cable inlet | Clamping gland M25 mm |
Locking mechanism type | Screw coupling |
Material of housing | PA - Polyamide |
Material of contacts | Brass |