Welcome to Würth Slowakia For trade customers only

CEE coupling 6H

CEE connector 400 V, 6 H
CUPL-CEE-RED-5PIN-16A-400V-IP44

Art.-no. 0969705516
EAN 4038898091585

Price for selected packaging unit
CEE coupling 6H

Art.-no. 0969705516

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Screw connection with integrated tension relief, seal and cable kink protector
  • Housing lock with bayonet mount

  • 63 A version with screw connection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Number of electrical poles

5 PCS

Nominal current

16 A

Nominal voltage

400 V/AC

Min./max. cable diameter

8-16 mm

Colour

Red

IP protection class

IP 44

Locking mechanism type

Bayonet coupling

Material of housing

PA - Polyamide

Material of contacts

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information