CEE coupling 6H
CEE connector 400 V, 6 H
CUPL-CEE-RED-5PIN-63A-400V-IP67
Art.-no.
0969715563
EAN 4038898091769
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Screw connection with integrated tension relief, seal and cable kink protector
- Housing lock with bayonet mount
- 63 A version with screw connection
Product information
Datasheets(X)
Application area
For indoor and outdoor use
Number of electrical poles | 5 PCS |
Nominal current | 63 A |
Nominal voltage | 400 V/AC |
Min./max. cable diameter | 15-36 mm |
Colour | Red |
IP protection class | IP 67 |
Locking mechanism type | Screw coupling |
Material of housing | PA - Polyamide |
Material of contacts | Brass nickel-plated |