CEE wall box 250/400 V, 6h
Plug-in connector, CEE wall socket
WLSKT-CEE-RED-5PIN-16A-400V-IP44
Art.-no.
0969730516
EAN 4038898091943
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Housing lock with wrench
Product information
Datasheets(X)
Application area
For indoor and outdoor use
Number of electrical poles | 5 PCS |
Nominal current | 16 A |
Nominal voltage | 400 V/AC |
Colour | Red |
IP protection class | IP 44 |
Cable inlet | Clamping gland M25 mm |
Locking mechanism type | Screw coupling |
Material of housing | PA - Polyamide |
Material of contacts | Brass |