Welcome to Würth Slowakia For trade customers only

CEE wall box 250/400 V, 6h

Plug-in connector, CEE wall socket
WLSKT-CEE-RED-5PIN-32A-400V-IP44

Art.-no. 0969730532
EAN 4038898091974

Price for selected packaging unit
CEE wall box 250/400 V, 6h

Art.-no. 0969730532

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Housing lock with wrench
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Number of electrical poles

5 PCS

Nominal current

32 A

Nominal voltage

400 V/AC

Colour

Red

IP protection class

IP 44

Cable inlet

Clamping gland M25 mm

Locking mechanism type

Screw coupling

Material of housing

PA - Polyamide

Material of contacts

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information