CERALINE cloth-backed sanding belt for electric sanding file
CERALINE sanding belt for grinding file
SNDBL-CLTH-CG-G40-16X520MM
Art.-no. 0672804004
EAN 4056807889290
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
- Extremely high and very fast stock removal rate with cool grinding
- High-performance abrasive grain
- Active grinding top layer
- Extremely long service life
- Low contact pressure
- High-performance ceramic abrasive grain
Notice
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1 %)
Product information
Datasheets(X)
Application area
- For stainless steel, rust-, acid- and heat-resistant steels (high-alloyed), steel and aluminium
- For grinding pipes, pipe bends, closed pipe structures, welded seams
- For removing discolouration
- For removing rust and scale
Width x length | 16 mm x 520 mm |
Grid size | 40 |
Material of abrasive medium | Ceramic grain |
Backing material | Mesh |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!