Welcome to Würth Slowakia For trade customers only

CERALINE cloth-backed sanding belt for electric sanding file

CERALINE sanding belt for grinding file
SNDBL-CLTH-CG-G60-16X520MM

Art.-no. 0672804006

EAN 4056807889306

Price for selected packaging unit
CERALINE cloth-backed sanding belt for electric sanding file

Art.-no. 0672804006

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
  • Extremely high and very fast stock removal rate with cool grinding

  • High-performance abrasive grain

  • Active grinding top layer

  • Extremely long service life

  • Low contact pressure

  • High-performance ceramic abrasive grain
Notice
  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1 %)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For stainless steel, rust-, acid- and heat-resistant steels (high-alloyed), steel and aluminium

  • For grinding pipes, pipe bends, closed pipe structures, welded seams

  • For removing discolouration

  • For removing rust and scale

Width x length

16 mm x 520 mm

Grid size

60

Material of abrasive medium

Ceramic grain

Backing material

Mesh

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Electric grinding file ESF 500-E Universal

GRINDFILE-EL-(ESF 500-E UNIVERSAL)

Low-noise, practical electric grinding file for sanding, polishing, deburring and burnishing in hard-to-reach areas without wearing down the belt
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information