Welcome to Würth Slowakia For trade customers only

CERALINE dry sandpaper disc

DSPAP-HOKLP-P80-D150MM

Art.-no. 5506834008

EAN 4099618818059

Price for selected packaging unit
CERALINE dry sandpaper disc

Art.-no. 5506834008

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For extremely high and fast removal rate with very low dust for universal use on fillers, filler compounds, paint, metal, wood and plastics

Up to 25 % higher material removal and service life increased by over 50 %


  • Self-sharpening ceramic abrasive grain


Short sanding time and efficient work


  • Suitable for all commercially available adhesive and hook-and-loop backing pads


Perfect paint application and optimal paint results


  • Multiple perforations for thorough all-over extraction of sanding dust
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area


For sanding old paint, fillers, filler compounds, plastics, factory primers on new parts, matting of paintwork and sanding aluminium, steel, stainless steel and wood



Grit recommendations for the automotive sector



Grit P80 - P120


Initial sanding of new-part factory priming coats (cathodic dip coating), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grit P100 - P500


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear coats, water-based paints, thick-film, primer, synthetic-resin and nitro fillers, spray filler, 2-component and MS filling primers, and wash primers.



The unperforated disc is preferable for sanding metal


Form

Washer

Diameter (Ø)

150 mm

Grid size

80

Hole pattern

Unpunched

Adhesive system

Hook and loop

Material of abrasive medium

Ceramic grain

Material to be processed

Filler, Paint, Plastic, Steel, Stainless steel, Aluminium, Wood

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hook and loop fastener support plate for dust-free working and optimum results

ADHDISC-HOKLP-MEDIUM-MULTI-D150MM

For dust-free working and optimum results.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information