CERALINE matting body
Matting body CERALINE
MATBDY-COMBI-G280/220-FINE-40X25X6
Art.-no. 0672404062
EAN 4053479030555
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For removing minor scratches and discolouration, matting and burnishing, for evening pre-ground sheet metal and cleaning
- The ceramic abrasive grain achieves a striking and impressive grinding finish (brushed finish)
- Achieves a very long service life
- Double-impregnated, non-woven abrasive achieves the required grinding finish quickly and seamlessly
- Degrees of fineness are easy to organise due to the colour coding, preventing the different versions from being mixed up
- Effective and very long-lasting
Notice
- At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one
- Use tools with a low contact pressure; high contact pressure leads to premature wearing
- If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grain
Product information
Datasheets(X)
Application area
- For eliminating minor scratches
- For shadow-free, virtually seamless matting
- For burnishing
- For polishing
- For evening "pre-ground" sheet metal
- For impressive surfaces
- For cleaning oxide coatings
- For removing discolouration
- For forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood
Diameter x width x shaft diameter | 40 x 25 x 6 mm |
Design | Fine |
Colour | Green |
Max. rotation speed | 9000 rpm |
Max. recommended rotation speed | 7500 rpm |
Material to be processed | Forged steel, Malleable cast iron, Grey cast iron, C-steel, Deep-drawn steel, Steels bands, Injection-moulded zinc, Non-ferrous metal, Cr-Ni and other stainless steels, Wood |