Welcome to Würth Slowakia For trade customers only

CERALINE matting body

MATBDY-COMBI-G80/60-EXC-50X25X6

Art.-no. 0672405066

EAN 4053479030487

Price for selected packaging unit
CERALINE matting body

Art.-no. 0672405066

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For removing minor scratches and discolouration, matting and burnishing, for evening pre-ground sheet metal and cleaning
  • The ceramic abrasive grain achieves a striking and impressive grinding finish (brushed finish)

  • Achieves a very long service life

  • Double-impregnated, non-woven abrasive achieves the required grinding finish quickly and seamlessly

  • Degrees of fineness are easy to organise due to the colour coding, preventing the different versions from being mixed up

  • Effective and very long-lasting
Notice
  • At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one

  • Use tools with a low contact pressure; high contact pressure leads to premature wearing

  • If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For eliminating minor scratches

  • For shadow-free, virtually seamless matting

  • For burnishing

  • For polishing

  • For evening "pre-ground" sheet metal

  • For impressive surfaces

  • For cleaning oxide coatings

  • For removing discolouration

  • For forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood

Diameter x width x shaft diameter

50 x 25 x 6 mm

Design

Extra-coarse

Colour

Orange

Max. rotation speed

8000 rpm

Max. recommended rotation speed

6000 rpm

Material to be processed

Forged steel, Malleable cast iron, Grey cast iron, C-steel, Deep-drawn steel, Steels bands, Injection-moulded zinc, Non-ferrous metal, Cr-Ni and other stainless steels, Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information