CERALINE matting body
Matting body CERALINE
MATBDY-COMBI-G80/60-EXC-80X50X6
Register now and access more than 125,000 products
Effective and very long-lasting
Ceramic abrasive grain for a well-defined grinding finish (brushed finish) and a very long service life.
Quick and shoulder-free
Double-impregnated abrasive fleece achieves the required grinding finish with quick and shoulder-free results.
Simple assignment of fineness structure
Colour coding to prevent the different versions from being mixed up.
- At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser
- Use tools with a low contact pressure; heavy contact pressure causes premature wear
- If there is insufficient removal, do not increase the contact pressure. Instead, use coarser grains
Datasheets(X)
Shadow-free matting, burnishing, polishing and for matching "pre-sanded" metal sheets, achieving impressive surfaces, cleaning oxide coatings and removing tempering colour. For forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood.
Diameter x width x shaft diameter | 80 x 50 x 6 mm |
Design | Extra-coarse |
Colour | Orange |
Max. rotation speed | 7000 rpm |
Max. recommended rotation speed | 5000 rpm |
Material to be processed | Forged steel, Malleable cast iron, Grey cast iron, C-steel, Deep-drawn steel, Steels bands, Injection-moulded zinc, Non-ferrous metal, Cr-Ni and other stainless steels, Wood |