CERALINE sanding sleeve For expansion and inflatable rollers
Fabric sanding sleeve CERALINE
SNDSLEV-FAB-CERALINE-G40-90X100MM
Art.-no. 0672907004
EAN 4065746385527
Register now and access more than 125,000 products
Extremely high and very fast material removal rate with cool grinding
High-performance sanding grain and active grinding top layer
Very long service life and low contact pressure
High-performance ceramic abrasive grain
Grinding-active additives
Very cool grinding, no material discolouration
* Brand name of Special Metals Corporation
Datasheets(X)
Ideal for surface sanding, light deburring work and removing rolling skin
Materials to be processed:
Stainless steel, rust-, acid- and heat-resistant steel (high-alloy), e.g. Inconel®*, steel and non-ferrous metals.
- At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.
- Use tools with a low contact pressure; high contact pressure leads to premature wear.
- With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Diameter x width | 90 x 100 mm |
Max. rotation speed | 2800 1/min |
Material of abrasive medium | Ceramic grain |
Backing material | Mesh |
Colour | Red brown |
Grid size | 40 |