Welcome to Würth Slowakia For trade customers only

CERALINE sanding sleeve For expansion and inflatable rollers

SNDSLEV-FAB-CERALINE-G60-90X100MM

Art.-no. 0672907006

EAN 4065746385497

Price for selected packaging unit
CERALINE sanding sleeve For expansion and inflatable rollers

Art.-no. 0672907006

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For perfect pre-sanding of flat and slightly profiled components made of steel or stainless steel with strict requirements for decorative surfaces

Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain



Grinding-active additives


Very cool grinding, no material discolouration

Notice

* Brand name of Special Metals Corporation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for surface sanding, light deburring work and removing rolling skin



Materials to be processed:


Stainless steel, rust-, acid- and heat-resistant steel (high-alloy), e.g. Inconel®*, steel and non-ferrous metals.

Instructions
  • At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.

  • Use tools with a low contact pressure; high contact pressure leads to premature wear.

  • With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Diameter x width

90 x 100 mm

Max. rotation speed

2800 1/min

Material of abrasive medium

Ceramic grain

Backing material

Mesh

Colour

Red brown

Grid size

60

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information