CERALINE tube belt sander cloth-backed sanding belt
CERALINE sanding belt for tube belt sander
SNDBL-CLTH-CG-G60-30X610MM
Art.-no. 0673703006
EAN 4056807888989
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Extremely high and very fast material removal rate with cool grinding
High-performance sanding grain and active grinding top layer
Very long service life and low contact pressure
High-performance ceramic abrasive grain
Notice
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Product information
Datasheets(X)
Application area
For stainless steel; rust, acid and heat-resistant steels (high-alloyed); steel and aluminium
Width x length | 30 mm x 610 mm |
Grid size | 60 |
Material of abrasive medium | Ceramic grain |
Backing material | Mesh |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!