CERALINE vulcanised fibre disc
Vulcanised fibre disc CERALINE
FBRDISC-CG-G60+-D125X22,23MM
Art.-no. 0580912561
EAN 4065746703215
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For a high removal rate with low contact pressure for steel, stainless steel and aluminium
- Extremely high and very fast stock removal rate with cool grinding
- High-performance abrasive grain and active grinding top layer
- Very long service life and low contact pressure
- High-performance ceramic abrasive grain
Notice
- Use fibre discs only with approved support plates that are in proper working condition
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Do not store in direct sunlight, near heat sources, in damp places or on floors
- Store in the original packaging at 18-22 °C and 45-60 % relative humidity
- Free of iron, chlorine and sulphur (≤ 0.1 %)
Product information
Datasheets(X)
Application area
- For use on hand-guided pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a backing pad
- For sanding edges and surfaces, for weld seam preparation and post-processing, for dressing and smoothing
- For stainless steel, rust-, acid- and heat-resistant steels (high-alloyed), steel and aluminium
Diameter (Ø) | 125 mm |
Bore diameter | 22.23 mm |
Grid size | 60+ |
Max. rotation speed | 12250 1/min |
Recommended rotation speed | 7500 1/min |
Material of abrasive medium | High-performance ceramic grain |
Colour of disc | Red/brown |
Adhesive base | All-synthetic resin with grinding-active additives |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!