Welcome to Würth Slowakia For trade customers only

CLIP-O-FLEX® holder Cableflex Holder made of 50 mm square tube

Holder for CLIP-O-FLEX rail Cableflex
COF-HALTER-CABLEFLEX-170MM

Art.-no. 1967700079

EAN 4057709742409

Price for selected packaging unit
CLIP-O-FLEX® holder Cableflex Holder made of 50 mm square tube

Art.-no. 1967700079

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Made from the high-quality Würth WAPS® aluminium profile system - robust, durable and versatile

  • Anodised square tube for increased corrosion resistance and elegant appearance

  • Flexible angle positioning: 0° or 12.5° - for individual adaptation to your working environment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaPerfect for keeping cable ties, pencils, utility knives and much more at the ready.

Length

50 mm

Width

70 mm

Height

170 mm

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information