CLIP-O-FLEX® smartphone tray Tray for holding mobile phones with recess for charging cable
Tray for CLIP-O-FLEX rail for smartphone
COF-TABLAR-SMARTPHONE-FÜR-IPHONE/GALAXY
Art.-no. 1967700081
EAN 4057709742447
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Sheet metal, painted RAL 7016
- Angle setting: 0°/45°
Product information
Datasheets(X)
Application area
For mobile phones, smartphones e.g. iPhone 6S and Galaxy 7 and many others
Length | 90 mm |
Width | 190 mm |
Height | 40 mm |
Material | Plastic |