CORDURA® tradesman's trousers
Cordura guild trousers
CORDURA TROUSERS BLACK 46
Art.-no.
M003124046
EAN 4250634359739
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Light, traditional tradesman's trousers offering comfort, functionality and many practical pockets.
- Easy-care, durable, cotton/CORDURA® (extremely abrasion-resistant) mixed fabric
- 2 front pockets, folding rule pocket, thigh pocket, back pocket
- Fly with 2 sturdy zips, attachment options for system pouches
- Synthetic leather triangles protect pocket corners
- EN 14404 CORDURA® (extremely abrasion-resistant) knee protection pockets
Product information
Datasheets(X)
Colour | Black |
Size | 46 |
Size FR/ES/PT/BE | 40 |
Material | 53% cotton, 47% polyamide |
Fabric weight per m2 | 260 g |
Standards | EN 14404 |
EN standard | 14404 |
Material of kneepad | 100% Cordura® 500D |
Washable at | 60°C |
Care instruction | Ironing with medium temperature. Max 150º C, Do not bleach, Tumble drying at low temperature, Do not dry clean |
Confection size UK | 32 |