CORNERSTONE MAXX corner cabinet pull-out carousel fitting
CARSLFITT-PULOUT-CORNERSTONE-MAXX
Art.-no. 0683730410
EAN 4056807331003
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Floating shelf design thanks to hidden fastenings
- Can be mounted on the left and right
- Opens and closes quietly and elegantly thanks to double-sided damping system
- Simple and tool-free assembly of shelves on standpipe
- Tool-free height adjustment of shelves, even when already installed
- Shelves can be moved in and out independently of each other without affecting the adjacent unit
Product information
Datasheets(X)
![]() | |
Suitable for cabinet width (B) | 900 mm, 1000 mm |
Min. installation height | 650 mm |
Min. clear installation depth | 490 mm |
Material | Steel |
Surface | Powder-coated |
Colour | White aluminium RAL 9006 |
Load capacity of shelf | 25 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
