CUTTING DISC FOR STEEL AND STAINLESS STEEL
Cutting disc for steel/stainless steel ECONOMY
CUTDISC-ECN-ST/A2-SR-TH1,9-BR22,23-D230
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The robust cutting disc with high performance values.
Optimum cutting capacity with long service life.
- High break resistance.
- Free of iron, chlorine and sulphur (≤ 0.1%).
- Meets the maximum safety requirements in accordance with the EN 12413 European standard.
Product information
Datasheets(X)
Application areaSuitable for steel and especially for stainless steel
For cutting thin-walled pipes and profiles, thin metal sheets etc.
For cutting thin-walled pipes and profiles, thin metal sheets etc.
Versatility (points system) | 2 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting ability (point system) | 2 of 4 points |
Handling/user-friendliness (point system) | 2 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter x thickness | 230 x 1.9 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 6650 rpm |
Max. circumferential speed | 80 m/s |