Cabin hook eyes
Steel zinc plated wood screw thread for storm hook
SCREYE-WO-F.GATEHOOK-(A2K)-D4,9-25X8
Art.-no. 5067000111
EAN 4062856413201
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc plated steel, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | WOTHR4.9 |
Length (l1) | 25 mm |
Thread length (thread for woodwork) | 16 mm |
Shank diameter (d2) | 4.0 mm |
Outer diameter (d3) | 16 mm |
Internal diameter (d4) | 8 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 12.5 kg |
Anchor diameter | 6 mm |
