Cabin hook eyes
SCREYE-WO-F.GATEHOOK-(A2K)-D5,8-30X10
Art.-no. 5067000113
EAN 4062856413225
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc plated steel, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | WOTHR5.8 |
Length (l1) | 30 mm |
Thread length (thread for woodwork) | 16 mm |
Shank diameter (d2) | 5.8 mm |
Outer diameter (d3) | 21.6 mm |
Internal diameter (d4) | 10 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 35 kg |
Anchor diameter | 8 mm |
