Cabinet handle, type A
Cabinet handle, type A
CABHDNL-DIN3136-A2-100X80MM
Art.-no. 0688402907
EAN 4048539630561
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Can be used on steel, aluminium and wooden surfaces
Notice
When mounting on wooden surfaces, e.g. ASSY countersunk head screws with ∅ 4.5 mm can be used up to A = 100 mm and e.g. ASSY countersunk head screws with ∅ 5 mm for A = 120 mm.
Product information
Datasheets(X)
![]() | |
Design | To screw on |
Material | Stainless steel A2, 1.4301 |
Length (A) | 100 mm |
Width (B) | 77 mm |