Welcome to Würth Slowakia For trade customers only

Cabinet handle, type A

Cabinet handle, type A
CABHDNL-DIN3136-ST-(ZN)-120X85MM

Art.-no. 0688401909

EAN 4048539630554

Price for selected packaging unit
Cabinet handle, type A

Art.-no. 0688401909

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Can be used on steel, aluminium and wooden surfaces
Notice

When mounting on wooden surfaces, e.g. ASSY countersunk head screws with ∅ 4.5 mm can be used up to A = 100 mm and e.g. ASSY countersunk head screws with ∅ 5 mm for A = 120 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

To screw on

Material

Steel

Surface

Zinc plated

Length (A)

120 mm

Width (B)

95 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information