Cabinet handle, type A
Cabinet handle, type A
CABHDNL-DIN3136-ST-(ZN)-80X70MM
Art.-no. 0688401905
EAN 4048539630530
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- Can be used on steel, aluminium and wooden surfaces
Notice
When mounting on wooden surfaces, e.g. ASSY countersunk head screws with ∅ 4.5 mm can be used up to A = 100 mm and e.g. ASSY countersunk head screws with ∅ 5 mm for A = 120 mm.
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Design | To screw on | 
| Material | Steel | 
| Surface | Zinc plated | 
| Length (A) | 85 mm | 
| Width (B) | 70 mm | 
 
 
 
