Cabinet handle, type D
Cabinet handle, type D
CABHDNL-HAND-ST-(ZN)-BLUE-110X13,5MM
Art.-no.
0688401944
EAN 4048539632664
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Ideal for use on wooden surfaces
Notice
For mounting on wooden surfaces, e.g. ASSY countersunk screws with 4.5 mm diameter can be used.
Product information
Datasheets(X)
![]() | |
Design | To screw on |
Material | Steel |
Surface | Zinc plated |
Length (A) | 110 mm |
Width (B) | 13.5 mm |
Handle length | 73 mm |
Material thickness | 3.5 mm |