Cable bracket
CBLCLIP-PLA-8WIRE-3X1,5SMM-L130MM
Art.-no. 0971602100
EAN 4024835073073
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality polyamide 6.6 (no polypropylene)
- Robust and durable cable bracket
- Freely accessible fixing point so that no additional setting tool is required
Product information
Datasheets(X)
Application area
For routing cables in suspended ceilings
Number of cables | 8 PCS |
Cable type | NYM 3 x 1.5 mm² |
Width | 130 mm |
Min./max. temperature resistance | -30 to 80 °C |
Flame-retardant | Yes |
Flame-retardant conditions | at 700°C |
Colour | Light grey RAL 7035 |
Material | PA 6.6 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |