Welcome to Würth Slowakia For trade customers only

Cable bracket

CBLCLIP-PLA-RETARDANT-10WIRE-L150MM

Art.-no. 0971604140

EAN 4024835073134

Price for selected packaging unit
Cable bracket

Art.-no. 0971604140

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality polyamide 6.6 (no polypropylene)
  • Robust and durable cable bracket

  • Freely accessible fixing point so that no additional setting tool is required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For routing cables in suspended ceilings

Number of cables

10 PCS

Cable type

NYM 3 x 1.5 mm²

Width

150 mm

Min./max. temperature resistance

-30 to 80 °C

Flame-retardant

Yes

Flame-retardant conditions

by glow-wire test at +960°C, V0

Colour

Stone grey RAL 7030

Material

PA 6.0 V-0 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information