Welcome to Würth Slowakia For trade customers only

Cable bracket plug-in version With moulded-on anchor

Cable bracket push-in type with moulded anchor
CBLCLIP-PLA-18WIRE-3X1,5SMM-L226MM

Art.-no. 0971400201
EAN 4011231899093

Price for selected packaging unit
Cable bracket plug-in version With moulded-on anchor

Art.-no. 0971400201

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Drill, insert and finished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For routing cables in suspended ceilings

Drill hole diameter

6 mm

Number of cables

18 PCS

Cable type

NYM 3 x 1.5 mm²

Width

226 mm

Min./max. temperature resistance

-20 to 85 °C

Flame-retardant

No

Colour

Light grey RAL 7035

Material

PP - Polypropylene

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information