Cable clamp
Cable clamp with two fixing points
CBLCLMP-(A2K)-16MM
Art.-no. 0592116
EAN 4049557452166
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Grip range (Ø) | 16 mm |
Width (b) | 12 mm |
Material | Steel |
Surface | Zinc plated |
