Cable clamp, double-lobed according to SN 78550
Cable clamp SN78550 double-lobed
CBLCLMP-SN78550-B-10,0MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Clamp open - form B
- Well-rounded edges for delicate cables
- Screw fixing with two lugs
- Siemens standard SN 78550 B
Product information
Datasheets(X)
![]() | |
Grip range (Ø) | 10 mm |
Width (b) | 8 mm |
Length (l) | 28 mm |
Height (h) | 9 mm |
Material thickness (s) | 1 mm |
Diameter of hole (d) | 3.2 mm |
Hole distance (la) | 20 mm |
Material | Steel |
Surface | Zinc plated |
