Welcome to Würth Slowakia For trade customers only

Cable clamp, double-lobed according to SN 78550

CBLCLMP-SN78550-B-3,0MM

Art.-no. 0592999030

EAN 4052712151125

Price for selected packaging unit
Cable clamp, double-lobed according to SN 78550

Art.-no. 0592999030

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Clamp open - form B
  • Well-rounded edges for delicate cables

  • Screw fixing with two lugs

  • Siemens standard SN 78550 B
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Grip range (Ø)

3 mm

Width (b)

6 mm

Length (l)

21 mm

Height (h)

2.5 mm

Material thickness (s)

0.8 mm

Diameter of hole (d)

3.2 mm

Hole distance (la)

14 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information