Welcome to Würth Slowakia For trade customers only

Cable clamp in accordance with DIN 72571

Cable clamp
CBLCLMP-DIN72571-(A3K)-9MM

Art.-no. 05929

EAN 4011231496445

Price for selected packaging unit
Cable clamp in accordance with DIN 72571

Art.-no. 05929

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For routing cables and lines
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Lightweight series

Grip range (Ø)

9 mm

Width (b)

10 mm

Material thickness (s)

1.0 mm

Diameter of hole (d)

4.8 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information