Cable clamp, plastic
CBLCLMP-PA-BLACK-31,8MM/D4,7MM
Art.-no. 0592997072
EAN 4065746035392
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Clamp open
- Slightly open shape facilitates installation
- Ideal for holding cables, hoses and pipes
- Screw fastening
- Rounded edges
Product information
Datasheets(X)
![]() | |
Colour | Black |
Grip range (Ø) | 31.8 mm |
Width (b) | 12 mm |
Length (l) | 52.3 mm |
Material thickness (s) | 1.6 mm |
Diameter of hole (d) | 4.7 mm |
Distance between centre of hole and centre of clamp (e) | 26 mm |
Min./max. temperature resistance | -40 to 85 °C |
Material | PA 6.6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
