Welcome to Würth Slowakia For trade customers only

Cable clamp, plastic

CBLCLMP-PA-NATURAL-4,8MM/D5,2MM

Art.-no. 0592997017

EAN 4065746035262

Price for selected packaging unit
Cable clamp, plastic

Art.-no. 0592997017

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Clamp open
  • Slightly open shape facilitates installation

  • Ideal for holding cables, hoses and pipes

  • Screw fastening

  • Rounded edges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Natural

Grip range (Ø)

4.8 mm

Width (b)

12.7 mm

Length (l)

19.4 mm

Material thickness (s)

1.5 mm

Diameter of hole (d)

5.2 mm

Distance between centre of hole and centre of clamp (e)

9.9 mm

Min./max. temperature resistance

-40 to 85 °C

Material

PA 6.6 V-2 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information