Cable clamp, single-lobed according to SN 78550
CBLCLMP-SN78550-A-2,0MM
Art.-no. 0592998020
EAN 4052712151330
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Clamp open - form A
- Well-rounded edges for delicate cables
- Screw fixing with one lug
- Siemens standard SN 78550 A
Product information
Datasheets(X)
![]() | |
Grip range (Ø) | 2 mm |
Width (b) | 6 mm |
Length (l) | 8.5 mm |
Height (h) | 1.5 mm |
Material thickness (s) | 0.8 mm |
Diameter of hole (d) | 3.2 mm |
Material | Steel |
Surface | Zinc plated |
