Welcome to Würth Slowakia For trade customers only

Cable clamp, single-lobed according to SN 78550

Cable clamp SN78550 single-lobed
CBLCLMP-SN78550-A-7,0MM

Art.-no. 0592998070

EAN 4052712151576

Price for selected packaging unit
Cable clamp, single-lobed according to SN 78550

Art.-no. 0592998070

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Clamp open - form A
  • Well-rounded edges for delicate cables

  • Screw fixing with one lug

  • Siemens standard SN 78550 A
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Grip range (Ø)

7 mm

Width (b)

8 mm

Length (l)

10 mm

Height (h)

6 mm

Material thickness (s)

1 mm

Diameter of hole (d)

3.2 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information